Wall Light, 1 Light, 100W, White

Item #: 0292145
Cat #: 8324-15
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Wall/Bath Light, Piedmont, Size: 6-1/2x5-1/4", 100W, 120V, 1 Lamp, Medium A, Material: Die Cast Aluminum Body, Rubber Gasket & Glass Diffuser.

Overview

Wall/Bath Light, Piedmont, Size: 6-1/2x5-1/4", 100W, 120V, 1 Lamp, Medium A, Material: Die Cast Aluminum Body, Rubber Gasket & Glass Diffuser.
Also known as: 8324-15, SEA832415

Specifications

Diameter: 10 in
Base: Medium Screw (E26)
Wattage: 100
Color: White
Type: Bath/Wall Fixture
Diameter: 10 in
Wattage: 100
Type: Bath/Wall Fixture
Base: Medium Screw (E26)
Color: White

Customer Reviews

No reviews for this product
(0)