Calpipe Industries PV4000LB108

Item #: 0292144

Cat #: PV4000LB108

UPC: 847656079697

$ 1968.37 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV4000LB108 4" FORM 8

Overview

CLB PV4000LB108 4" FORM 8
Also known as: 847656079697, PV4000LB108, CLBPV4000LB108

Specifications

Diameter: 4 in
Diameter: 4 in