CCD PV4000LB107 4" PVC COATED LB

Item #: 0292143

Cat #: PV4000LB107

UPC: 847656079680

$ 1943.96 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CCD PV4000LB107 4" PVC COATED LB

Overview

CCD PV4000LB107 4" PVC COATED LB
Also known as: 847656079680, PV4000LB107, CLBPV4000LB107

Specifications

Diameter: 4 in
Diameter: 4 in