Calpipe Industries PV4000GLL10

Item #: 0292141

Cat #: PV4000GLL10

UPC: 847656079673

$ 362.41 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV4000GLL10 GLL10 4" GROU

Overview

CLB PV4000GLL10 GLL10 4" GROU
Also known as: 847656079673, PV4000GLL10, CLBPV4000GLL10

Specifications

Diameter: 4 in
Material: PVC Coated Steel
Diameter: 4 in
Material: PVC Coated Steel