Calpipe Industries PV4000EYS106

Item #: 0292140

Cat #: PV4000EYS106

UPC: 847656079659

$ 3423.68 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV4000EYS106 4" M/F SEAL

Overview

CLB PV4000EYS106 4" M/F SEAL
Also known as: 847656079659, PV4000EYS106, CLBPV4000EYS106

Specifications

Diameter: 4 in
Diameter: 4 in