Calpipe Industries PV4000EYD106

Item #: 0292137

Cat #: PV4000EYD106

UPC: 847656079635

$ 3771.76 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV4000EYD106 4" M/F SEAL

Overview

CLB PV4000EYD106 4" M/F SEAL
Also known as: 847656079635, PV4000EYD106, CLBPV4000EYD106

Specifications

Diameter: 4 in
Diameter: 4 in