Calpipe Industries PV3560CN00

Item #: 0292124

Cat #: PV3560CN00

UPC: 847656056261

$ 237.31 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3560CN00 3-1/2" X 6" PV

Overview

CLB PV3560CN00 3-1/2" X 6" PV
Also known as: 847656056261, PV3560CN00, CLBPV3560CN00

Specifications

Length: 6 in
Color: Black
Diameter: 3 1/2 in
Material: PVC Coated Steel
Length: 6 in
Diameter: 3 1/2 in
Color: Black
Material: PVC Coated Steel