Calpipe Industries PV3550CN00

Item #: 0292123

Cat #: PV3550CN00

UPC: 847656056254

$ 214.01 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3550CN00 3-1/2" X 5" PV

Overview

CLB PV3550CN00 3-1/2" X 5" PV
Also known as: 847656056254, PV3550CN00, CLBPV3550CN00

Specifications

Color: Black
Diameter: 3 1/2 in
Length: 5 in
Material: PVC Coated Steel
Color: Black
Length: 5 in
Diameter: 3 1/2 in
Material: PVC Coated Steel