175A Time-Delay Fuse, Dual-Element, 600V, Class RK5, Fusetron

Item #: 0292110

Cat #: FRS-R-175

UPC: 051712508476

$ 198.10 EA
Company wide:
288 in stock
Documents & Guides
Fuse, 175 Amp, Class RK5, Dual-Element, Time-Delay, Permanent Fuse Indication, 600 Volt, Fusetron, Current-Limiting, 10 Second (Minimum) at 500% Rated Current; 200,000A Interrupting Rating

Overview

Fuse, 175 Amp, Class RK5, Dual-Element, Time-Delay, Permanent Fuse Indication, 600 Volt, Fusetron, Current-Limiting, 10 Second (Minimum) at 500% Rated Current; 200,000A Interrupting Rating

Bussmann Fusetron™ energy efficient fuses utilize a separate overload element to provide the best time-delay performance for sizing as close as 125% of motor Full Load Amps (FLA). These fuses enhance safety with insulated end caps to reduce exposure to live parts and extend air gap distance between blades of adjacent mounted fuses or to housing.

Also known as: 051712508476, FRS-R-175, BUSFRSR175

Specifications

Mounting: Blade
Speed: Time Delay, Slow Blow
Amps: 175
Class: RK5
Volts AC: 600
Volts DC: 300
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Amps: 175
Volts AC: 600
Family / Style: FRS
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Class: RK5
Volts DC: 300
Interrupt Rating DC: 20 kA