
3-1/2" PVC Coated Steel 90° Sweep Elbow, 36" Radius
Item #: 0292096
Cat #: PV3536SW90
UPC: 847656054809
$ 1472.27 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
3-1/2 Inch PVC Coated Steel 90 Degree Sweep Elbow, 36 Inch Radius
Overview
3-1/2 Inch PVC Coated Steel 90 Degree Sweep Elbow, 36 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 847656054809, PV3536SW90, CLBPV3536SW90
Specifications
| Diameter: | 3 1/2 in |
| Material: | PVC Coated Steel |
| Angle: | 90° |
| Sweep Radius: | 36 in |
| Diameter: | 3 1/2 in |
| Angle: | 90° |
| Material: | PVC Coated Steel |
| Sweep Radius: | 36 in |