3-1/2IN X 90DEG X 24IN LG RAD ELBOW PVC CTD

Item #: 0292095

Cat #: PV3524SW90

UPC: 847656054786

$ 1105.41 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
3-1/2IN X 90DEG X 24IN LG RAD ELBOW PVC CTD

Overview

3-1/2IN X 90DEG X 24IN LG RAD ELBOW PVC CTD

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 847656054786, PV3524SW90, CLBPV3524SW90

Specifications

Diameter: 3 1/2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 24 in
Diameter: 3 1/2 in
Angle: 90°
Material: PVC Coated Steel
Sweep Radius: 24 in