Calpipe Industries PV3512CN00

Item #: 0292094

Cat #: PV3512CN00

UPC: 847656055653

$ 394.11 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3512CN00 3-1/2" X 12" P

Overview

CLB PV3512CN00 3-1/2" X 12" P
Also known as: 847656055653, PV3512CN00, CLBPV3512CN00

Specifications

Length: 12 in
Color: Black
Diameter: 3 1/2 in
Material: PVC Coated Steel
Length: 12 in
Diameter: 3 1/2 in
Color: Black
Material: PVC Coated Steel