Calpipe Industries PV3510CN00

Item #: 0292093

Cat #: PV3510CN00

UPC: 847656056285

$ 356.62 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3510CN00 3-1/2" X 10" P

Overview

CLB PV3510CN00 3-1/2" X 10" P
Also known as: 847656056285, PV3510CN00, CLBPV3510CN00

Specifications

Color: Black
Diameter: 3 1/2 in
Length: 10 in
Material: PVC Coated Steel
Color: Black
Length: 10 in
Diameter: 3 1/2 in
Material: PVC Coated Steel