Calpipe Industries PV30CLCN00

Item #: 0292049

Cat #: PV30CLCN00

UPC: 847656009304

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV30CLCN00 3" X CLOSE NIP

Overview

CLB PV30CLCN00 3" X CLOSE NIP
Also known as: 847656009304, PV30CLCN00, CLBPV30CLCN00

Specifications

Diameter: 3 in
Color: Black
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel
Color: Black