Calpipe Industries PV3060CN00

Item #: 0292045

Cat #: PV3060CN00

UPC: 847656056216

$ 213.52 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3060CN00 3" X 6" PVC CO

Overview

CLB PV3060CN00 3" X 6" PVC CO
Also known as: 847656056216, PV3060CN00, CLBPV3060CN00

Specifications

Diameter: 3 in
Length: 6 in
Color: Black
Material: PVC Coated Steel
Diameter: 3 in
Color: Black
Length: 6 in
Material: PVC Coated Steel