Calpipe Industries PV3050CN00

Item #: 0292044

Cat #: PV3050CN00

UPC: 847656056209

$ 187.68 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3050CN00 3" X 5" PVC CO

Overview

CLB PV3050CN00 3" X 5" PVC CO
Also known as: 847656056209, PV3050CN00, CLBPV3050CN00

Specifications

Diameter: 3 in
Color: Black
Length: 5 in
Material: PVC Coated Steel
Diameter: 3 in
Length: 5 in
Color: Black
Material: PVC Coated Steel