Calpipe Industries PV3030SW90

Item #: 0292038

Cat #: PV3030SW90

UPC: 847656054731

$ 1056.07 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3030SW90 3" X 90 DEGREE

Overview

CLB PV3030SW90 3" X 90 DEGREE
Also known as: 847656054731, PV3030SW90, CLBPV3030SW90

Specifications

Diameter: 3 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Diameter: 3 in
Material: PVC Coated Steel
Color: Black
Angle: 90°