Calpipe Industries PV3025RE87

Item #: 0292036

Cat #: PV3025RE87

UPC: 847656078362

$ 360.27 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3025RE87 3"-2-1/2" B

Overview

CLB PV3025RE87 3"-2-1/2" B
Also known as: 847656078362, PV3025RE87, CLBPV3025RE87

Specifications

Diameter: 3 in, 3 1/2 in
Color: Black
Material: PVC Coated Steel
Diameter: 3 in, 3 1/2 in
Material: PVC Coated Steel
Color: Black