
Raceway Blank End Fitting, 3000 Series, Steel, Ivory, 1/2, 3/4" & 1" KOs
Item #: 0292035
Cat #: V3010C
UPC: 786776105261
$ 23.81 EA
Company wide:
0
in stock
Documents & Guides
Steel, Entrance End Fitting, 3000 Series. Size: 2" Height, 2-1/8" Width. Includes: Concentric: 1/2", 3/4" and 1" Trade Size KOs. Ivory.
Overview
Steel, Entrance End Fitting, 3000 Series. Size: 2" Height, 2-1/8" Width. Includes: Concentric: 1/2", 3/4" and 1" Trade Size KOs. Ivory.
Connects 3000 Series Raceway to rigid or flexible conduit. Concentric 1/2", 3/4" and 1" trade size KOs on end and each side.
Also known as: 786776105261, V3010C, WMDV3010C
Specifications
| Width: | 2 1/8 in |
| Height: | 2 in |
| Color: | Ivory |
| Material: | Steel |
| Width: | 2 1/8 in |
| Color: | Ivory |
| Height: | 2 in |
| Material: | Steel |