90° Flat Elbow / 3000 Series Raceway, Steel, Ivory

Item #: 0292034

Cat #: V3011E

UPC: 786776105278

$ 40.77 EA
Company wide:
0 in stock

Overview

Steel, 90° Flat Elbow, 3000 Series. Size: 4" Inside, 6" Outside. Ivory.

3000 ® Series Raceway provides wiring capacities for small to medium size installations. Power, communication, or A/V devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. 3000 Series Raceway is ideally suited for wiring applications in frequently changing environments such as labs, hospitals and other industrial applications.

Also known as: 786776105278, V3011E, WMDV3011E

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel