Calpipe Industries PV3012RE84

Item #: 0292029

Cat #: PV3012RE84

UPC: 847656078256

$ 425.68 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3012RE84 3"-1-1/4" B

Overview

CLB PV3012RE84 3"-1-1/4" B
Also known as: 847656078256, PV3012RE84, CLBPV3012RE84

Specifications

Diameter: 1 1/4 in, 3 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 1/4 in, 3 in
Material: PVC Coated Steel
Color: Black