Calpipe Industries PV3012CN00

Item #: 0292027

Cat #: PV3012CN00

UPC: 847656055646

$ 361.96 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3012CN00 3" X 12" PVC C

Overview

CLB PV3012CN00 3" X 12" PVC C
Also known as: 847656055646, PV3012CN00, CLBPV3012CN00

Specifications

Diameter: 3 in
Length: 12 in
Color: Black
Material: PVC Coated Steel
Diameter: 3 in
Color: Black
Length: 12 in
Material: PVC Coated Steel