Calpipe Industries PV3010RE83

Item #: 0292025

Cat #: PV3010RE83

UPC: 847656078232

$ 425.68 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3010RE83 3"-1" BUSHI

Overview

CLB PV3010RE83 3"-1" BUSHI
Also known as: 847656078232, PV3010RE83, CLBPV3010RE83

Specifications

Diameter: 1 in, 3 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 in, 3 in
Material: PVC Coated Steel
Color: Black