Calpipe Industries PV3010CN00

Item #: 0292023

Cat #: PV3010CN00

UPC: 847656056230

$ 294.10 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3010CN00 3" X 10" PVC C

Overview

CLB PV3010CN00 3" X 10" PVC C
Also known as: 847656056230, PV3010CN00, CLBPV3010CN00

Specifications

Diameter: 3 in
Color: Black
Length: 10 in
Material: PVC Coated Steel
Diameter: 3 in
Length: 10 in
Color: Black
Material: PVC Coated Steel