Calpipe Industries PV3000T87

Item #: 0292016

Cat #: PV3000T87

UPC: 847656078140

$ 1325.24 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3000T87 T87 3" FORM 7 T

Overview

CLB PV3000T87 T87 3" FORM 7 T
Also known as: 847656078140, PV3000T87, CLBPV3000T87

Specifications

Diameter: 3 in
Diameter: 3 in