Calpipe Industries PV3000LT30090G

Item #: 0292008

Cat #: PV3000LT30090G

UPC: 847656078041

$ 5504.29 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3000LT30090G 3" 90 L

Overview

CLB PV3000LT30090G 3" 90 L
Also known as: 847656078041, PV3000LT30090G, CLBPV3000LT30090G

Specifications

Diameter: 3 in
Diameter: 3 in