Calpipe Industries PV3000LT30090

Item #: 0292007

Cat #: PV3000LT30090

UPC: 847656078034

$ 2421.08 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3000LT30090 3" 90

Overview

CLB PV3000LT30090 3" 90
Also known as: 847656078034, PV3000LT30090, CLBPV3000LT30090

Specifications

Diameter: 3 in
Diameter: 3 in