Calpipe Industries PV3000LT30045G

Item #: 0292006

Cat #: PV3000LT30045G

UPC: 847656078027

$ 4375.01 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3000LT30045G 3" 45"

Overview

CLB PV3000LT30045G 3" 45"
Also known as: 847656078027, PV3000LT30045G, CLBPV3000LT30045G

Specifications

Diameter: 3 in
Diameter: 3 in