Calpipe Industries PV3000LT30045

Item #: 0292005

Cat #: PV3000LT30045

UPC: 847656078010

$ 2358.49 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3000LT30045 3" 45" LT

Overview

CLB PV3000LT30045 3" 45" LT
Also known as: 847656078010, PV3000LT30045, CLBPV3000LT30045

Specifications

Diameter: 3 in
Diameter: 3 in