Calpipe Industries PV3000LR888

Item #: 0292003

Cat #: PV3000LR888

UPC: 847656077990

$ 1193.55 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3000LR888 3" FORM 8

Overview

CLB PV3000LR888 3" FORM 8
Also known as: 847656077990, PV3000LR888, CLBPV3000LR888

Specifications

Diameter: 3 in
Diameter: 3 in