Calpipe Industries PV3000LL87

Item #: 0292000

Cat #: PV3000LL87

UPC: 847656077969

$ 1193.55 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3000LL87 3" FORM 7 BO

Overview

CLB PV3000LL87 3" FORM 7 BO
Also known as: 847656077969, PV3000LL87, CLBPV3000LL87

Specifications

Diameter: 3 in
Diameter: 3 in