Calpipe Industries PV3000LBD8800

Item #: 0291999

Cat #: PV3000LBD8800

UPC: 847656077952

$ 2705.43 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3000LBD8800 3" PULLIN

Overview

CLB PV3000LBD8800 3" PULLIN
Also known as: 847656077952, PV3000LBD8800, CLBPV3000LBD8800

Specifications

Diameter: 3 in
Diameter: 3 in