Calpipe Industries PV3000LB888

Item #: 0291998

Cat #: PV3000LB888

UPC: 847656077945

$ 1193.55 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3000LB888 3" FORM 8

Overview

CLB PV3000LB888 3" FORM 8
Also known as: 847656077945, PV3000LB888, CLBPV3000LB888

Specifications

Diameter: 3 in
Diameter: 3 in