Calpipe Industries PV3000LB87

Item #: 0291997

Cat #: PV3000LB87

UPC: 847656077938

$ 1193.55 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3000LB87 3" FORM 7 BO

Overview

CLB PV3000LB87 3" FORM 7 BO
Also known as: 847656077938, PV3000LB87, CLBPV3000LB87

Specifications

Diameter: 3 in
Diameter: 3 in