Calpipe Industries PV3000GLL8

Item #: 0291996

Cat #: PV3000GLL8

UPC: 847656077921

$ 231.95 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3000GLL8 3" GROUNDING B

Overview

CLB PV3000GLL8 3" GROUNDING B
Also known as: 847656077921, PV3000GLL8, CLBPV3000GLL8

Specifications

Diameter: 3 in
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel