Calpipe Industries PV3000EYS86

Item #: 0291994

Cat #: PV3000EYS86

UPC: 847656077907

$ 886.94 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV3000EYS86 3" M/F SEAL F

Overview

CLB PV3000EYS86 3" M/F SEAL F
Also known as: 847656077907, PV3000EYS86, CLBPV3000EYS86

Specifications

Diameter: 3 in
Diameter: 3 in