Calpipe Industries PV30002S00

Item #: 0291985

Cat #: PV30002S00

UPC: 847656077549

$ 70.55 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV30002S00 3" - 2 HOLE PV

Overview

CLB PV30002S00 3" - 2 HOLE PV
Also known as: 847656077549, PV30002S00, CLBPV30002S00

Specifications

Diameter: 3 in
Color: Black
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel
Color: Black