Calpipe Industries PV30001S00

Item #: 0291984

Cat #: PV30001S00

UPC: 847656077532

$ 130.22 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV30001S00 3" - 1 HOLE PV

Overview

CLB PV30001S00 3" - 1 HOLE PV
Also known as: 847656077532, PV30001S00, CLBPV30001S00

Specifications

Diameter: 3 in
Color: Black
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel
Color: Black