Calpipe Industries PV2580CN00

Item #: 0291981

Cat #: PV2580CN00

UPC: 847656056179

$ 211.28 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2580CN00 2-1/2" X 8" PV

Overview

CLB PV2580CN00 2-1/2" X 8" PV
Also known as: 847656056179, PV2580CN00, CLBPV2580CN00

Specifications

Color: Black
Length: 8 in
Diameter: 2 1/2 in
Material: PVC Coated Steel
Color: Black
Diameter: 2 1/2 in
Length: 8 in
Material: PVC Coated Steel