Calpipe Industries PV2560CN00

Item #: 0291978

Cat #: PV2560CN00

UPC: 847656056162

$ 181.33 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2560CN00 2-1/2" X 6" PV

Overview

CLB PV2560CN00 2-1/2" X 6" PV
Also known as: 847656056162, PV2560CN00, CLBPV2560CN00

Specifications

Length: 6 in
Color: Black
Diameter: 2 1/2 in
Material: PVC Coated Steel
Length: 6 in
Diameter: 2 1/2 in
Color: Black
Material: PVC Coated Steel