Calpipe Industries PV2550CN00

Item #: 0291976

Cat #: PV2550CN00

UPC: 847656056155

$ 157.01 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2550CN00 2-1/2" X 5" PV

Overview

CLB PV2550CN00 2-1/2" X 5" PV
Also known as: 847656056155, PV2550CN00, CLBPV2550CN00

Specifications

Color: Black
Length: 5 in
Diameter: 2 1/2 in
Material: PVC Coated Steel
Color: Black
Diameter: 2 1/2 in
Length: 5 in
Material: PVC Coated Steel