Calpipe Industries PV2540CN00

Item #: 0291974

Cat #: PV2540CN00

UPC: 847656056148

$ 132.96 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2540CN00 2-1/2" X 4" PV

Overview

CLB PV2540CN00 2-1/2" X 4" PV
Also known as: 847656056148, PV2540CN00, CLBPV2540CN00

Specifications

Color: Black
Length: 4 in
Diameter: 2 1/2 in
Material: PVC Coated Steel
Color: Black
Diameter: 2 1/2 in
Length: 4 in
Material: PVC Coated Steel