Calpipe Industries PV2520RE76

Item #: 0291970

Cat #: PV2520RE76

UPC: 847656077310

$ 273.64 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2520RE76 2-1/2"-2" B

Overview

CLB PV2520RE76 2-1/2"-2" B
Also known as: 847656077310, PV2520RE76, CLBPV2520RE76

Specifications

Color: Black
Diameter: 2 in, 2 1/2 in
Material: PVC Coated Steel
Color: Black
Material: PVC Coated Steel
Diameter: 2 in, 2 1/2 in