2-1/2IN X 12IN PVC COATED NIPPLE

Item #: 0291965

Cat #: PV2512CN00

UPC: 847656055639

$ 285.17 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
2-1/2IN X 12IN PVC COATED NIPPLE

Overview

2-1/2IN X 12IN PVC COATED NIPPLE
Also known as: 847656055639, PV2512CN00, CLBPV2512CN00

Specifications

Length: 12 in
Color: Black
Diameter: 2 1/2 in
Material: PVC Coated Steel
Length: 12 in
Diameter: 2 1/2 in
Color: Black
Material: PVC Coated Steel