Calpipe Industries PV2510RE73

Item #: 0291964

Cat #: PV2510RE73

UPC: 847656077266

$ 285.41 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2510RE73 2-1/2"-1" B

Overview

CLB PV2510RE73 2-1/2"-1" B
Also known as: 847656077266, PV2510RE73, CLBPV2510RE73

Specifications

Diameter: 1 in, 2 1/2 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 in, 2 1/2 in
Material: PVC Coated Steel
Color: Black