SI ATTACHING RING 3 1/8IN HIGH

Item #: 0291961

Cat #: 437-31/8

UPC: 786564217503

$ 51.17 EA
Company wide:
0 in stock
Documents & Guides
Attaching ring for Source I (preset or afterset) zinc die-cast. 4" (102mm) O.D. 3 1/8" ring depth. Finish - Anodized Aluminum

Overview

Attaching ring for Source I (preset or afterset) zinc die-cast. 4" (102mm) O.D. 3 1/8" ring depth. Finish - Anodized Aluminum
Also known as: 786564217503, 437-31/8, WMD437318

Specifications

Color: Gray
Depth: 3 1/8 in
Material: Steel
Color: Gray
Material: Steel
Depth: 3 1/8 in