Calpipe Industries PV20CLCN00

Item #: 0291928

Cat #: PV20CLCN00

UPC: 847656009380

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV20CLCN00 2" X CL PVC CO

Overview

CLB PV20CLCN00 2" X CL PVC CO
Also known as: 847656009380, PV20CLCN00, CLBPV20CLCN00

Specifications

Color: Black
Length: Close
Diameter: 2 in
Material: PVC Coated Steel
Color: Black
Diameter: 2 in
Length: Close
Material: PVC Coated Steel