Calpipe Industries PV2090YL00

Item #: 0291927

Cat #: PV2090YL00

UPC: 847656076719

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2090YL00 2" X 90 DEGREE

Overview

CLB PV2090YL00 2" X 90 DEGREE
Also known as: 847656076719, PV2090YL00, CLBPV2090YL00

Specifications

Color: Black
Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 2 in
Angle: 90°