Calpipe Industries PV2060CN00

Item #: 0291923

Cat #: PV2060CN00

UPC: 847656056117

$ 94.25 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2060CN00 2" X 6" PVC CO

Overview

CLB PV2060CN00 2" X 6" PVC CO
Also known as: 847656056117, PV2060CN00, CLBPV2060CN00

Specifications

Length: 6 in
Color: Black
Diameter: 2 in
Material: PVC Coated Steel
Length: 6 in
Diameter: 2 in
Color: Black
Material: PVC Coated Steel