Calpipe Industries PV2050CN00

Item #: 0291922

Cat #: PV2050CN00

UPC: 847656056100

$ 90.50 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV2050CN00 2" X 5" PVC CO

Overview

CLB PV2050CN00 2" X 5" PVC CO
Also known as: 847656056100, PV2050CN00, CLBPV2050CN00

Specifications

Color: Black
Length: 5 in
Diameter: 2 in
Material: PVC Coated Steel
Color: Black
Diameter: 2 in
Length: 5 in
Material: PVC Coated Steel